This product has been discontinued.
OS2 1 Fiber 1.6mm Jacketed Pigtail LSZH
Item #: 1801546
Cat #: F91ELBNNNSNM003
UPC: 613056007864
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
OS2 1 Fiber 1.6mm Jacketed Pigtail LSZH LC/APC Standard IL - 3 Meter
Overview
OS2 1 Fiber 1.6mm Jacketed Pigtail LSZH LC/APC Standard IL - 3 Meter
Also known as: 613056007864, F91ELBNNNSNM003
Specifications
| Length: | 3 m |
| Color: | Yellow |
| Length: | 3 m |
| Color: | Yellow |