Cable Tie, Standard, UV Rated Nylon, Black, 11-1/4", Bag of 100

Item #: 18019

Cat #: RR-11-50-0-C

UPC: 705591671720

Sign In or Register to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, UV Rated Nylon, Black, 11.25 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

Overview

Locking Cable Tie, Standard, UV Rated Nylon, Black, 11.25 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

Also known as zip ties, cable ties are fasteners that bundle your cables and wires together to keep them organized and prevent damage. They come in different sizes, lengths, materials and even colors. The different uses of cable ties vary across industries, but what they all have in common is that they’re the most effective way to manage your cables.

Also known as: 705591671720, RR-11-50-0-C

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.250 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.250 in
Color: Black
Material: Nylon