LED Super Tac Tactical Flashlight

Item #: 180210

Cat #: 88700

UPC: 080926887008

to view pricing and more.
Documents & Guides
Tactical Flashlight, Super Tac, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.62", Diameter: 2.2", Weight: 7.1 oz, Lamp Life: 50 000 Hours, Run Time: 3.5 Hours, Power Requirements: (2) 3V Lithium Batteries, Includes: Removable Pocket Cl

Overview

Tactical Flashlight, Super Tac, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.62", Diameter: 2.2", Weight: 7.1 oz, Lamp Life: 50 000 Hours, Run Time: 3.5 Hours, Power Requirements: (2) 3V Lithium Batteries, Includes: Removable Pocket Cl
Also known as: 080926887008, 88700

Specifications

Lumens: 160
Type: Lithium Battery
Length: 6.620 in
Lumens: 160
Length: 6.620 in
Type: Lithium Battery