S200M MCB 230V 1 POLE 40A C CURVE

Item #: 1802123

Cat #: S201M-C40

UPC: 016779550042

Sign In or Register to view pricing and more.
Documents & Guides
S200M MCB 230V 1 POLE 40A C CURVE

Overview

S200M MCB 230V 1 POLE 40A C CURVE
Also known as: 016779550042, S201M-C40

Specifications

Volts DC: 60
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA