20W A21 LED Lamp, 40K

Item #: 1802132

Cat #: LED-8017E40-G2

UPC: 844006036003

to view pricing and more.
Documents & Guides
LED Lamp, 20W, 120-277V (Non-Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2720, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 100W HID. Energy Star approved. p/n LED-8017E40-G2 ** PROMO PRICE GOOD WHILE SUPPLIES LAST ON EXISTING STOCK ONLY **

Overview

LED Lamp, 20W, 120-277V (Non-Dimmable), Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 2720, CRI: 80+, Color Temperature: 4000K, 360° Omni Directional Design, Rated Average Life: L70; 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 100W HID. Energy Star approved. p/n LED-8017E40-G2 ** PROMO PRICE GOOD WHILE SUPPLIES LAST ON EXISTING STOCK ONLY **
Also known as: 844006036003, LED-8017E40-G2

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 2700
Dimmable: No
Diameter: 2.625 in
Base: Medium Screw (E26)
Volts AC: 120, 277
Shape: A21 (Arbitrary)
Lumens: 2700
Diameter: 2.625 in
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80
Dimmable: No