4" Square Switch/Outlet Box, 1-Gang, Depth: 2-5/8", Nail-On, Non-Metallic

Item #: 18023
Cat #: B432A-UPC
UPC: 034481012634
Sign In or Register to view pricing and more.
Documents & Guides
4" Square Switch/Outlet Box, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 32". Includes: Clamps

Overview

4" Square Switch/Outlet Box, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 32". Includes: Clamps
Carlon is a leading manufacturer of nonmetallic products that have become a standard in the electrical industry. Since their inception, these products have earned the approval of many industry organizations. At Carlon, we continue to develop products that make installations and upgrades easier and provide a long and service-free life for our end users.
Also known as: 034481012634, B432A-UPC, smurf tube

Specifications

Color: Blue
Mounting: Clamp, Nail On
Depth: 2 5/8 in
Gangs: 1
Cubic Inches: 32 in³
Color: Blue
Depth: 2 5/8 in
Cubic Inches: 32 in³
Mounting: Clamp, Nail On
Gangs: 1

Customer Reviews

No reviews for this product
(0)