250W MH Floodlight

Item #: 180236
Cat #: MEGH250PSQ
UPC: 019813176482
Sign In or Register to view pricing and more.
Flood Light, 250W MH, Trunnion Mount, QT CWA-HPF Ballast, 3' Cord. Lamp Included.

Overview

Flood Light, 250W MH, Trunnion Mount, QT CWA-HPF Ballast, 3' Cord. Lamp Included.
Also known as: 019813176482, MEGH250PSQ

Specifications

Volts AC: 120-277
Material: Bronze
Mounting: Trunnion
Wattage: 250
Color: Bronze
Volts AC: 120-277
Mounting: Trunnion
Color: Bronze
Material: Bronze
Wattage: 250

Customer Reviews

No reviews for this product
(0)