TeSys Vario enclosed, emergency stop switch disconnector, 10A, IP55

Item #: 180290

Cat #: VCFN12GE

UPC: 389110759986

to view pricing and more.
TeSys Vario enclosed, emergency stop switch disconnector, 10A, IP55

Overview

TeSys Vario enclosed, emergency stop switch disconnector, 10A, IP55

VCFN12GE is a direct-on-line TeSys enclosed starter from Schneider Electric. Enclosure fitted with a yellow cover, red padlockable rotary handle, and a 3-pole VN12 switch body with 2 possible add-on module attachments. Rated The 10A 690V, it is used for main and emergency stop switching in motor applications up to 4kW@400V AC-23. Cabling through 2 cable glands on top and bottom, it provides IP55 protection. It conforms to IEC 60947-4-1, Green Premium compliant (RoHS/REACh).

Also known as: 389110759986, VCFN12GE

Specifications

Standards: California Proposition 65
Standards: California Proposition 65