Socket, SE Relays, 3PDT, 16A, 600V AC/DC, 11 Pins, Screw Clamp Terminal

Item #: 1803078

Cat #: 70750DL111

UPC:

to view pricing and more.
Documents & Guides
Socket, SE Relays, General Purpose Relay, Accessory, 3-Pole Double Throw, 16 Amp, 600 Volt AC/DC, 11 Pins, Screw Clamp Terminal, 750/750H Series

Overview

Socket, SE Relays, General Purpose Relay, Accessory, 3-Pole Double Throw, 16 Amp, 600 Volt AC/DC, 11 Pins, Screw Clamp Terminal, 750/750H Series

Legacy general purpose relay series accessory , optional socket for 750/750H series relays with 3PDT configuration contacts rated 16A at 600V. Screw clamping connect terminals 11 pins offer customizable solutions including protection modules, holddown clips, and ID tags. Socket is finger-safe according to IP20, and compatible with DIN rail or panel mounting.

Also known as: 70750DL111

Specifications

Poles: 3
Type: Relay Socket, 11-Pin
Volts DC: 600
Volts AC: 600
Amps: 16
Poles: 3
Volts DC: 600
Amps: 16
Type: Relay Socket, 11-Pin
Volts AC: 600