LED Wall Pack, Traditional Wall Pack

Item #: 1803141

Cat #: C-WP-B-TR-4L-40K-UL-BZ

UPC: 849665037323

to view pricing and more.
Documents & Guides
LED Wallpack, C-Lite, 30W, Color Temperature: 4000K, Lumens: 4000, 120-277V, CRI: 70, HxWxD: 9-1/4" x 14" x 9".

Overview

LED Wallpack, C-Lite, 30W, Color Temperature: 4000K, Lumens: 4000, 120-277V, CRI: 70, HxWxD: 9-1/4" x 14" x 9".

Cree Lighting is an LED lighting pioneer with deep roots and even deeper expertise. In the last two decades, we’ve led by turning innovation into industry-leading solutions, demonstrating our expertise in advanced optical control, color quality, intuitive controls, and proven product quality.

Also known as: 849665037323, C-WP-B-TR-4L-40K-UL-BZ

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 30
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277