Straight Section Layin Flat Cover Type 1 KOs, 4x4x12, Galvanized, Steel

Item #: 180324

Cat #: F44T112GVWK

UPC: 783510881306

Sign In or Register to view pricing and more.
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F44T112GVWK item measures 4x4x12in with material of Steel finish Galvanized.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F44T112GVWK item measures 4x4x12in with material of Steel finish Galvanized.

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510881306, F44T112GVWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Number of Knockouts: 8
Knockouts: Yes
Length: 12 in
Width: 4 in
Material: Steel
Number of Knockouts: 8
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Knockouts: Yes