Telescope Fitting, 4.00x4.00, Galvanized, Steel

Item #: 180331

Cat #: F44GAGV

UPC: 783510883003

to view pricing and more.
Galvanized Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F44GAGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.

Overview

Galvanized Telescope Fitting allows adjustment to wireway length from 1.00 (25 mm) to 12.00 (305 mm). This Telescope Fitting, F44GAGV item measures 4.00x4.00 inches with a material of Steel finish Galvanized.

Galvanized Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm). No cutting or welding required.

Also known as: 783510883003, F44GAGV

Features & Benefits

  • Galvanized Telescope Fitting allows to easily adjust wireway length from 1.00 inch (25 mm) to 12.00 inch (305 mm)
  • No cutting or welding required

Specifications

Width: 4 in
Height: 4 in
IP/NEMA Rating: IP30
Material: Steel
Color: Plain
Width: 4 in
IP/NEMA Rating: IP30
Color: Plain
Height: 4 in
Material: Steel