Cable Tie, Standard, Nylon, Natural Color, 7-1/2", Bag of 1000

Item #: 18036

Cat #: RR-07-50-9-M

UPC: 705591671416

Sign In or Register to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, Nylon, Natural Color, 7.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 1000

Overview

Locking Cable Tie, Standard, Nylon, Natural Color, 7.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 1000
Also known as: 705591671416, RR-07-50-9-M

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Natural
Material: Nylon