Syspend 281-Max Tube 750mm, 3.54x2.76x29.53, Anodized, Aluminum

Item #: 180460

Cat #: S2MT750

UPC: 783510188221

to view pricing and more.
For connecting the components together in the Syspend 281-Max Suspension System. This Syspend 281-Max Tube 750mm, S2MT750 item measures 3.54x2.76x29.53 inches with a material of Aluminum finish Anodized.

Overview

For connecting the components together in the Syspend 281-Max Suspension System. This Syspend 281-Max Tube 750mm, S2MT750 item measures 3.54x2.76x29.53 inches with a material of Aluminum finish Anodized.

Syspend 281-Max tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 set screws on each end of the tube. Set screws allow for easy adjustment and leveling of the system. Set screws are provided with thread sealer providing secure connections.

Also known as: 783510188221, S2MT750

Features & Benefits

  • Set screws are provided with system couplings, not the tubes
  • Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Width: 2.760 in
Material: Aluminum
Height: 3.540 in
Depth: 29.530 in
Width: 2.760 in
Height: 3.540 in
Material: Aluminum
Depth: 29.530 in