Zonex Accessory Panel

Item #: 1805285

Cat #: ATEX76P50G

UPC: 783510169985

Sign In or Register to view pricing and more.
Zonex Accessory Panel, Material: Steel, Dimensions: 28.20" x 18.20"

Overview

Zonex Accessory Panel, Material: Steel, Dimensions: 28.20" x 18.20"

The nVent HOFFMAN® steel panels are 12 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. These panels provide a means to securely mount and install components inside the enclosure. Panel mounting hardware is furnished with all ZONEX™ enclosures.

Also known as: 783510169985, ATEX76P50G

Specifications

Material: Steel
Height: 7.870 in
Width: 18.200 in
Finish: Galvanized
Material: Steel
Width: 18.200 in
Height: 7.870 in
Finish: Galvanized