5W R20 LED Lamp, 27K

Item #: 1805677

Cat #: LED5.5R20DIM927TLRP2

UPC: 046135407888

Sign In or Register to view pricing and more.
Documents & Guides
LED R20 Lamp, 5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU,12 per Case *Sylvania Product Code 40788* *Sylvania Part # 40788*

Overview

LED R20 Lamp, 5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, Medium Base, 2 per SKU,12 per Case *Sylvania Product Code 40788* *Sylvania Part # 40788*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135407888, LED5.5R20DIM927TLRP2

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 5
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 450
Light Technology: LED