NK Copper Patch Cord, Category 5e, Viole

Item #: 1806115

Cat #: NK5EPC10VLY

UPC: 074983176168

Sign In or Register to view pricing and more.
Netkey copper patch cord, category 5e, 10 ft., violet UTP cable.

Overview

Netkey copper patch cord, category 5e, 10 ft., violet UTP cable.
Also known as: 074983176168, NK5EPC10VLY

Specifications

Material: Copper
Length: 10 ft
Color: Violet
Shielding: Unshielded
Material: Copper
Color: Violet
Length: 10 ft
Shielding: Unshielded