BLM CEM3710T-5 7.5HP 1770RPM

Item #: 1806326

Cat #: CEM3710T-5

UPC: 781568541463

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM3710T-5 7.5HP 1770RPM

Overview

BLM CEM3710T-5 7.5HP 1770RPM
Also known as: 781568541463, CEM3710T-5

Specifications

Phase: 3
Amps: 7.600
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 7.600