Breaker, Molded Case, PowerPact H, 45A, 600VAC, 3P, 14kAIC, Thermal Magnetic

Item #: 180654

Cat #: HDA36045

UPC: 785901422242

to view pricing and more.
Circuit Breaker, PowerPacT H, Molded Case, 45 Amp, 3 Pole, 600 Volt AC, 14kAIC, I-Line, Thermal Magnetic, 80%, ABC

Overview

Circuit Breaker, PowerPacT H, Molded Case, 45 Amp, 3 Pole, 600 Volt AC, 14kAIC, I-Line, Thermal Magnetic, 80%, ABC

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units.

Also known as: 785901422242, HDA36045

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating AC: 14 kA