GuardShield Enhanced Safety Light Curtain, 30 mm (1.18") 1350mm, (53.19")

Item #: 1806716

Cat #: 450L-E4HL1350YD

UPC: 889508563121

to view pricing and more.
Documents & Guides
GuardShield Enhanced Safety Light Curtain, 30 mm (1.18 IN) 1350 mm (53.19 IN) *** Rockwell Automation Preferred Product ***

Overview

GuardShield Enhanced Safety Light Curtain, 30 mm (1.18 IN) 1350 mm (53.19 IN) *** Rockwell Automation Preferred Product ***

A simple, cost-effective solution, enhancing flexibility while maintaining the highest level of safety. Based on a unique patented transceiver technology, GuardShield™ 450L-E safety light curtains from Allen-Bradley® allow each stick to be used as a transmitter or as a receiver. Catalog item 450L-E4HL1350YD is a part of the Bulletin 450L-E product family from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.

Also known as: 889508563121, 450L-E4HL1350YD

Specifications

Type: Light Curtain
Color: Red
Range: 30 mm
Mounting: Surface
Height: 1350 mm
Special Program: Rockwell Automation Preferred Product
Type: Light Curtain
Range: 30 mm
Height: 1350 mm
Color: Red
Mounting: Surface
Special Program: Rockwell Automation Preferred Product