1G RED SW.

Item #: 180737
Cat #: 51071
UPC: 095327510714
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red

Overview

Wallplate, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Also known as: 095327510714, 51071

Specifications

Type: Wallplate
Gangs: 1
Type: Wallplate
Gangs: 1

Customer Reviews

No reviews for this product
(0)