Cable Tie, Standard, UV Rated Nylon, Black, 7-1/2", Bag of 1000

Item #: 18075

Cat #: RR-07-50-0-M

UPC: 705591670808

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, UV Rated Nylon, Black, 7.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, 1000 per Bag

Overview

Locking Cable Tie, Standard, UV Rated Nylon, Black, 7.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, 1000 per Bag
Also known as: 705591670808, RR-07-50-0-M

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Black
Material: Nylon