UL489 MCB 3P Z 50A 480/277

Item #: 1807738

Cat #: SU203M-Z50

UPC: 016779933500

Sign In or Register to view pricing and more.
Documents & Guides
UL489 MCB 3P Z 50A 480/277

Overview

UL489 MCB 3P Z 50A 480/277
Also known as: 016779933500, SU203M-Z50

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 10 kA