Miniature Circuit Breaker, 2P, 40A

Item #: 1807739

Cat #: SU202M-Z40

UPC: 016779933265

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 40 Amp, 10kA, UL 489

Overview

Miniature Circuit Breaker, 2 Pole, 40 Amp, 10kA, UL 489

SU202M-Z40 Miniature Circuit Breaker Z-Char., 10kA, 40A, 2P UL489

Also known as: 016779933265, SU202M-Z40

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve K