MCB SU200MR RTT 3P K 63A BCP

Item #: 1807772
Cat #: SU203MR-K63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MCB SU200MR RTT 3P K 63A BCP

Overview

MCB SU200MR RTT 3P K 63A BCP
Also known as: SU203MR-K63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)