Locking Tool Lanyard

Item #: 1807846

Cat #: 48-22-8810

UPC: 045242505623

to view pricing and more.
Documents & Guides
Locking Tool Lanyard, Weight Capacity: 10lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Red/Black

Overview

Locking Tool Lanyard, Weight Capacity: 10lbs., Stay Safe and Stay Productive While Working at Heights by Reducing the Risks Associated with Dropped Tools, Red/Black

Milwaukee® 10 lb. Locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. For use with tools up to ten pounds.

Also known as: 045242505623, 48-22-8810

Features & Benefits

  • Designed to reduce risks of dropped tools
  • Shock absorbing design gradually slows tool
  • Easy to use
  • Best shock absorption
  • Locking carabiner
  • Integrated swivel
  • Color coded by weight rating
  • Serial numbers for inventory management
  • Third-party tested at 2:1 safety factor

Specifications

Weight Capacity: 10 lbs
Type: Lanyard
Weight Capacity: 10 lbs
Type: Lanyard