14W PAR38 LED Lamp, 30K

Item #: 1808058

Cat #: L120P38D2530KFL

UPC: 762148155638

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 120W Equivalent.

Overview

Dimmable LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 120W Equivalent.

TCP’s award winning PAR lamps combine traditional beauty with top-notch technology. With the wide variety of options available, you can be sure to find the right PAR lamp to meet your needs.

Also known as: 762148155638, L120P38D2530KFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Lumens: 1200
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°