KNOCKOUT SEAL 2in; 10/BOX 10 BOXS/MASTER

Item #: 18081

Cat #: KO706

UPC: 032076007065

to view pricing and more.
Documents & Guides
2", Knockout Seal, 3-Piece, Steel, Bolt-On, Package of 100 Each

Overview

2", Knockout Seal, 3-Piece, Steel, Bolt-On, Package of 100 Each
Also known as: 032076007065, KO706

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in