Strut Strap, Rigid/IMC, , 1-1/4", Steel
Item #:
180841
Cat #:
PS-1100-AS-1-1/4-EG
UPC:
702316502994
Sign In or Register to view pricing and more.
Made in USA
Standard Pipe Clamp, Diameter: 1-1/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Overview
Standard Pipe Clamp, Diameter: 1-1/4", Material: Steel, Finish: Electro-Galvanized, Thickness .75". For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 1.25" Pipe Clamp Fittings
Also known as: 702316502994, PS-1100-AS-1-1/4-EG
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)