Wireway Closure End Plate, 12" x 6", Steel, Gray

Item #: 18086

Cat #: F126LP

UPC: 783510188702

to view pricing and more.
Wireway Closure End Plate for Type 12 Lay-In Wireway, 12" x 6", Steel, Gray

Overview

Wireway Closure End Plate for Type 12 Lay-In Wireway, 12" x 6", Steel, Gray

Lay-in Hinged-Cover Closure Plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510188702, F126LP

Features & Benefits

  • Lay-in Hinged-Cover Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in