EG 35KA 3 POLE 50 AMP BOLT BREAKER

Item #: 180885

Cat #: EGS3050FFB

UPC: 786685382173

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 50A, 600Y/347 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Bolt-on, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip, Three-pole, 50A, 600Y/347 Vac, 85 kAIC at 240 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Bolt-on, 50/60 Hz

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786685382173, EGS3050FFB

Specifications

Amps: 50
Amps: 50