Panel, Side Mount, 78" x 14", Type 12, Steel, Fits 90" Enclosure

Item #: 18089

Cat #: A90SMP14

UPC: 783510744304

to view pricing and more.
Panel, Side Mount, 78 x 14 Inch, Fits 90 Enclosure, Type 12, Steel, White Powder Coated Finish

Overview

Panel, Side Mount, 78 x 14 Inch, Fits 90 Enclosure, Type 12, Steel, White Powder Coated Finish

Panel, Side Mount, 78 x 14 Inch, Fits 90 Enclosure, Type 12, Steel, White Powder Coated Finish

Also known as: 783510744304, A90SMP14

Features & Benefits

  • Plated steel mounting hardware is furnished

Specifications

Height: 78 in
Width: 14 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 78 in
Color: White
IP/NEMA Rating: NEMA 12
Width: 14 in
Material: Steel