Cable Tie, Standard, UV Rated Nylon, Black, 7-1/2", Bag of 100

Item #: 18091

Cat #: RR-07-50-0-C

UPC: 705591670594

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, UV Rated Nylon, Black, 7.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

Overview

Locking Cable Tie, Standard, UV Rated Nylon, Black, 7.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

BizLine’s cable ties are manufactured from high quality Nylon 6/6. The angled tail features finger grips for easy handling and alignment. The one-piece design, transition rails, and teeth provide a low insertion force while maintaining a high tensile strength, ensuring ease of use and durability.

Also known as: 705591670594, RR-07-50-0-C

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Black
Material: Nylon