Drive, Adjustable Frequency, 2.1A, Frame 0, 1.0HP, 480VAC

Item #: 180920

Cat #: 20BD2P1A0AYNAND0

UPC: 820919021107

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 2.1 Amps, 1 Horse Power Normal Duty, 0.75 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt I/O, No Feedback
Also known as: 820919021107, 20BD2P1A0AYNAND0

Specifications

Volts AC Control: 120
Horsepower: 1, 0.750
Phase: 3
Type: AC Drive
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Volts DC Control: 120
Amps: 2.100
Volts AC Control: 120
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 2.100
Horsepower: 1, 0.750
Type: AC Drive
Mounting: Surface
Volts DC Control: 120