Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1809238

Cat #: UTP28X5VL

UPC: 074983999866

to view pricing and more.
Documents & Guides
No Documents Available
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 5ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 5ft.
Also known as: 074983999866, UTP28X5VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet