Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 1809239

Cat #: UTP28X2GY

UPC: 074983029495

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 2ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 2ft.
Also known as: 074983029495, UTP28X2GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray