Eaton Comet 18mm tubular photoelectric sensor

Item #: 1809316

Cat #: 13104R6515

UPC: 782114290583

to view pricing and more.
Documents & Guides
Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 2 In., 300 mA max AC, 300 mA max DC, 2 Wire AC/DC, 300 mA at 90-132 Vac/18-50 Vdc, 6.6 Ft.(2m) Cable, 90-132 Vac/18-50 Vdc input, Background Suppression, 6.6 Ft.(2m)

Overview

Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 2 In., 300 mA max AC, 300 mA max DC, 2 Wire AC/DC, 300 mA at 90-132 Vac/18-50 Vdc, 6.6 Ft.(2m) Cable, 90-132 Vac/18-50 Vdc input, Background Suppression, 6.6 Ft.(2m)

Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782114290583, 13104R6515

Specifications

IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4