M18 FUEL™ HAMMERVAC™ 1" Dedicated Dust Extractor

Item #: 1810451
Cat #: 2912-DE
UPC: 045242581450
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ HAMMERVAC™ 1" Dedicated Dust Extractor, Incudes Large And Small Dust Nozzles, HEPA Filter Included, Pairs With 2912-20 And 2914-20 Rotary Hammers, Translucent Box To See Dust Levels, Small Nozzle For Drilling Up To 5/8" Holes, Large Nozzle For Drilling Up To 1" Holes, Will Not Work Without HEPA Filter

Overview

M18 FUEL™ HAMMERVAC™ 1" Dedicated Dust Extractor, Incudes Large And Small Dust Nozzles, HEPA Filter Included, Pairs With 2912-20 And 2914-20 Rotary Hammers, Translucent Box To See Dust Levels, Small Nozzle For Drilling Up To 5/8" Holes, Large Nozzle For Drilling Up To 1" Holes, Will Not Work Without HEPA Filter
Our HAMMERVAC™ 1 in. Dedicated Dust Extractor (2912-DE) features an inline design engineered to connect directly to and be power by the MILWAUKEE® M18 FUEL™ 1 in. SDS Plus Rotary Hammer (2912-20 and 2914-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offers easy and precise adjustments. The dust extractor allows full OSHA Table One Compliance when drilling up to 1 in. diameter and 6 in. in depth. This extractor features our AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring you drill more effectively and for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows you to suction out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.
Also known as: 045242581450, 2912-DE

Specifications

Size: 1 in
Size: 1 in

Customer Reviews

No reviews for this product
(0)