
Junction Box, NEMA 12, Clamp Cover, 6" x 6" x 4.5"
Item #: 18108
Cat #: A606CHFTC
UPC: 783510743802
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Clamp Cover, 6 x 6 x 4.5 Inch, Steel/Gray Powder Coat
Overview
Junction Box, NEMA 12, Clamp Cover, 6 x 6 x 4.5 Inch, Steel/Gray Powder Coat
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743802, A606CHFTC
Specifications
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Mounting: | Wall |
| Depth: | 4.500 in |
| IP/NEMA Rating: | IP55, NEMA 12, NEMA 4 |
| Material: | Steel |
| Mounting: | Wall |
| Height: | 6 in |
| Width: | 6 in |
| Depth: | 4.500 in |