Threaded Conduit Nipple, 5" x 12", Steel

Item #: 181128

Cat #: GRC500X1200

UPC: 980020007367

to view pricing and more.
Threaded Conduit Nipple, 5 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 5 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020007367, GRC500X1200

Specifications

Length: 12 in
Diameter: 5 in
Material: Steel
Length: 12 in
Material: Steel
Diameter: 5 in