Wireway Elbow, 90 Degree, 12x12

Item #: 181129

Cat #: F121290EINGV

UPC: 783510131487

to view pricing and more.
Wireway Elbow, Lay-in Wireway Fittings, Size/Dims: Fits 12" x 12", Material/Finish: Galvanized

Overview

Wireway Elbow, Lay-in Wireway Fittings, Size/Dims: Fits 12" x 12", Material/Finish: Galvanized

Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns. Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131487, F121290EINGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns
  • Top and inside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Angle: 90°
Width: 12 in
Material: Steel
Color: Plain