120V AC/DC with Light, Hush (repl 1285)

Item #: 181137

Cat #: 21006379

UPC: 047871403820

to view pricing and more.
Documents & Guides
The Kidde i12080 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming

Overview

The Kidde i12080 is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming
Also known as: 047871403820, 21006379

Specifications

Diameter: 5.600 in
Volts AC: 120
Mounting: Surface
Color: White
Depth: 1 1/2 in
Type: Battery Backup
Diameter: 5.600 in
Mounting: Surface
Depth: 1 1/2 in
Volts AC: 120
Color: White
Type: Battery Backup