Allied Am664p4 6x6x4 NEMA 4x Fbrgls

Item #: 1811632

Cat #: AM664P4

UPC: 085339906742

to view pricing and more.
All Am664p4 6x6x4 NEMA 4x Fbrgls Encl Lift-off Scr Cvr 4 Pb Cutouts 30.5mm

Overview

All Am664p4 6x6x4 NEMA 4x Fbrgls Encl Lift-off Scr Cvr 4 Pb Cutouts 30.5mm

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339906742, AM664P4

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Mounting: Wall
Depth: 4 in
Color: Gray
Height: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Width: 6 in