Single Door encl. Mild Steel, MAS with Plate, 350x250x155mm, Light Gray

Item #: 1811641

Cat #: MAS0352515R5

UPC: 783510487461

Sign In or Register to view pricing and more.
With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0352515R5 item measures 350x250x155mm with a material of Mild Steel color Light Gray.

Overview

With metric sizing, appealing design and a suit of accessories the MAS is a perfect global solution. This Single Door Enclosure Mild Steel, MAS with Plate, MAS0352515R5 item measures 350x250x155mm with a material of Mild Steel color Light Gray.

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510487461, MAS0352515R5

Specifications

Color: Light Gray
Material: Steel
Height: 13.780 in
Width: 9.840 in
Depth: 6.100 in
Finish: Powder Coated
Color: Light Gray
Height: 13.780 in
Depth: 6.100 in
Material: Steel
Width: 9.840 in
Finish: Powder Coated