Transient Surge Filter, 120 V, 20 A

Item #: 1811743

Cat #: TSF20A120V

UPC: 782856799818

to view pricing and more.
Documents & Guides
The nVent ERICO Critec Transient Surge Filter (TSF) product family is a UL registered, IEC compliant, compact, serviceable solution for protection of PLC controllers, SCADA systems, motor control centers and other process control systems. Utilizes TD technology.

Overview

The nVent ERICO Critec Transient Surge Filter (TSF) product family is a UL registered, IEC compliant, compact, serviceable solution for protection of PLC controllers, SCADA systems, motor control centers and other process control systems. Utilizes TD technology.

The nVent ERICO Critec Transient Surge Filter (TSF) product family is a UL registered, IEC compliant, compact, serviceable solution for protection of PLC controllers, SCADA systems, motor control centers and other process control systems.

Also known as: 782856799818, TSF20A120V

Features & Benefits

  • Compact, space saving design
  • Replaceable surge module reduces down time and unprotected time during maintenance
  • Compliance to the latest UL 1449 Edition 4 and IEC 61643-11 surge standards and UL 1283 Electromagnetic Interference Filters (EMI) standard
  • Low let-through voltages on the critical line to neutral mode
  • Transient Discriminating (TD) Technology provides increased service life

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
IP/NEMA Rating: IP20
Depth: 3.750 in
Height: 122.700 in
Width: 2 in
Material: Thermoplastic
Depth: 3.750 in
Mounting: DIN Rail
IP/NEMA Rating: IP20
Height: 122.700 in