LED Strip Light, 96 Watt, 12480 Lumen, 5000K, 120-277V

Item #: 1811806

Cat #: STRIP2A/096UNVD850/96U/WH/E

UPC: 046135651755

to view pricing and more.
Documents & Guides
LED Strip Light, 8 Foot, 96 WATT, 12480 Lumen, 5000K, 120-277V Volt, 80 CRI, 0-10V Dimmable, Emergency Battery Back-up, 4 per Carton, 1 per SKU *Sylvania Part # 65175*

Overview

LED Strip Light, 8 Foot, 96 WATT, 12480 Lumen, 5000K, 120-277V Volt, 80 CRI, 0-10V Dimmable, Emergency Battery Back-up, 4 per Carton, 1 per SKU *Sylvania Part # 65175*

Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.

Also known as: 046135651755, STRIP2A/096UNVD850/96U/WH/E

Features & Benefits

  • High efficiency LED design
  • Available in 2ft, 4ft, and 8ft lengths
  • Optional joiner bracket facilitates end-to-end mounting
  • Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
  • Diffuse acrylic lens delivers smooth, even illumination
  • Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
  • Split junction box cover and V-hook mounting bracket included
  • Up to 130 LPW
  • Knock-outs on both ends of fixture facilitate through wiring
  • 100,000 hours rated life

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 96
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Dimmable: Yes
Wattage: 96
Light Technology: LED
Volts AC Range: 120 - 277