Wall Mount Enclosure, NEMA 4/12, Concept Style, 24 x 12 x 8"

Item #: 1811976

Cat #: CSD24128LG

UPC: 783510294625

Sign In or Register to view pricing and more.
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24 x 12 x 8 Inches, Material/Finish: Steel/Gray

Overview

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 24 x 12 x 8 Inches, Material/Finish: Steel/Gray

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294625, CSD24128LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 12 in
Depth: 8 in
Height: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 12 in
Height: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 8 in
Material: Steel