CFM Side-Mount Filter Fan, Max 149

Item #: 1812421

Cat #: HF1326513

UPC: 783510343149

to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 149, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .34/.37, Voltage: 230 VAC, Height: 12.8", Width: 12.82", Depth: 6.36", Black

Overview

CFM Side-Mount Filter Fan, Max 149, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current (A): .34/.37, Voltage: 230 VAC, Height: 12.8", Width: 12.82", Depth: 6.36", Black
Also known as: 783510343149, HF1326513

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic