Cable Tie, Miniature, Nylon, Natural Color, 4", Bag of 100

Item #: 18125

Cat #: RR-04-18-9-C

UPC: 705591669918

Sign In or Register to view pricing and more.
Documents & Guides
Locking Cable Tie, Miniature, Nylon, Natural Color, 4.12 Inch Long, .095 Inch Wide, .042 Inch Thick, 18 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

Overview

Locking Cable Tie, Miniature, Nylon, Natural Color, 4.12 Inch Long, .095 Inch Wide, .042 Inch Thick, 18 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591669918, RR-04-18-9-C

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.095 in
Length: 4 in