This product may not be available in all locations.

Indicator Light, 22mm Assembled, 85-264VAC, Green, M22, Compact
Item #: 181278
Cat #: M22-L-G-230G
UPC: 786685278568
to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Green Plastic Lens, Green Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
22.5 mm, Non-Metallic Assembled Indicating Light, Standard Operator, Flush, Green Plastic Lens, Green Lamp Color, Incandescent, Resistor Light Unit, 85 - 264 Volt AC, No Contact Blocks, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685278568, M22-L-G-230G
Specifications
| Color: | Green |
| Family / Style: | M22 |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Green |
| Type: | Indicator, Illuminated |
| Family / Style: | M22 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |